Fuse, No Blown Fuse Indicator, 200 A Current Rating, 1.16 In Diameter, DC Common Bus;Power Converters/Rectifiers and Reduced Rated;Voltage Starter For Use With, High Speed Fuse Type, 50 Ka @ 500 V DC Interrupt Rating, 3.62 In Overall Length, Ce Certified;Csa Certified Class 1422-30, File 53787 (35-1600 A);Ul Recognized, JFHR2, E91958, FWH-_B (35-200 A) and FWH-_A (1000 and 1200 A), JFHR2, E56412 FWH-_A (225-800 A) Standards Met, 500 V Ac/DC Voltage Rating, 0.33 LB Weight